

€142.38/ pieceexcl. VAT
€172.28incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Mounting flange | Group 1 |
Displacement | 4.2 cm³/r |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 4500 rpm |
Min. Speed | 600 rpm |
Weight | 1.05 kg |
Code | E60605008 |