

€142.38/ pieceexcl. VAT
€172.28incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Mounting flange | Group 1 |
Displacement | 3.8 cm³/r |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 5000 rpm |
Min. Speed | 600 rpm |
Weight | 0.61 kg |
Code | E60605007 |