HYDRONIT

HYDRONIT Gear pump high pressure GR.1 3,2cc H E60605006

  • ERIKS:12584342
Image 1
Save to list

€142.38/ pieceexcl. VAT

€172.28incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
H
Mounting flange
Group 1
Displacement
3.2 cm³/r
Max. operating pressure
250 bar
Intermittent pressure
270 bar
Peak pressure
280 bar
Max. Speed
5000 rpm
Min. Speed
600 rpm
Weight
0.58 kg
Code
E60605006