HYDRONIT

HYDRONIT Gear pump high pressure GR.1 2,6cc H E60605005

  • ERIKS:12584341
Image 1
Save to list

€129.18/ pieceexcl. VAT

€156.31incl. VAT

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
H
Mounting flange
Group 1
Displacement
2.6 cm³/r
Max. operating pressure
250 bar
Intermittent pressure
270 bar
Peak pressure
280 bar
Max. Speed
5500 rpm
Min. Speed
800 rpm
Weight
0.56 kg
Code
E60605005