

€129.18/ pieceexcl. VAT
€156.31incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Mounting flange | Group 1 |
Displacement | 1.7 cm³/r |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 6000 rpm |
Min. Speed | 1000 rpm |
Weight | 0.52 kg |
Code | E60605035 |