

€291.98/ pieceexcl. VAT
€353.30incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | VL |
Mounting flange | Group 1 |
Displacement | 9.8 cm³/r |
Max. operating pressure | 190 bar |
Intermittent pressure | 210 bar |
Peak pressure | 230 bar |
Max. Speed | 4000 rpm |
Weight | 1.5 kg |
Code | PCPAH00001 |