HYDRONIT

HYDRONIT Gear pump GR.1 9,8cc G E60603014

  • ERIKS:12584337
Image 1
Save to list

€206.32/ pieceexcl. VAT

€249.65incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
G
Mounting flange
Group 1
Displacement
9.8 cm³/r
Max. operating pressure
130 bar
Intermittent pressure
150 bar
Peak pressure
170 bar
Max. Speed
1700 rpm
Weight
1.27 kg
Code
E60603014