HYDRONIT

HYDRONIT Gear pump GR.1 6,0cc G E60603010

  • ERIKS:12584335
Image 1
Save to list

€163.69/ pieceexcl. VAT

€198.06incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
G
Mounting flange
Group 1
Displacement
5.8 cm³/r
Max. operating pressure
170 bar
Intermittent pressure
190 bar
Peak pressure
210 bar
Max. Speed
3000 rpm
Weight
1.01 kg
Code
E60603010