HYDRONIT

HYDRONIT Gear pump GR.1 5,0cc K E60604009

  • ERIKS:12584318
Image 1
Save to list

€133.07/ pieceexcl. VAT

€161.01incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
K
Mounting flange
Group 1
Displacement
4.2 cm³/r
Max. operating pressure
140 bar
Intermittent pressure
180 bar
Peak pressure
210 bar
Max. Speed
3000 rpm
Weight
0.94 kg
Code
E60604009