HYDRONIT

HYDRONIT Gear pump GR.1 4,9cc G E60603009

  • ERIKS:12584334
Image 1
Save to list

€155.45/ pieceexcl. VAT

€188.09incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
G
Mounting flange
Group 1
Displacement
4.9 cm³/r
Max. operating pressure
170 bar
Intermittent pressure
190 bar
Peak pressure
210 bar
Max. Speed
3500 rpm
Weight
0.65 kg
Code
E60603009