HYDRONIT

HYDRONIT Gear pump GR.1 4,2cc G E60603008

  • ERIKS:12584333
Image 1
Save to list

€153.62/ pieceexcl. VAT

€185.88incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
G
Mounting flange
Group 1
Displacement
4.2 cm³/r
Max. operating pressure
190 bar
Intermittent pressure
210 bar
Peak pressure
230 bar
Max. Speed
4000 rpm
Weight
0.63 kg
Code
E60603008