

€104.77/ pieceexcl. VAT
€126.77incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | K |
Mounting flange | Group 1 |
Displacement | 1.66 cm³/r |
Max. operating pressure | 200 bar |
Intermittent pressure | 230 bar |
Peak pressure | 250 bar |
Max. Speed | 4000 rpm |
Weight | 0.79 kg |
Code | E60604004 |