HYDRONIT

HYDRONIT Gear pump GR.1 1,6cc G E60603035

  • ERIKS:12584328
Image 1
Save to list

€148.41/ pieceexcl. VAT

€179.58incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
G
Mounting flange
Group 1
Displacement
1.3 cm³/r
Max. operating pressure
210 bar
Intermittent pressure
230 bar
Peak pressure
250 bar
Max. Speed
6000 rpm
Weight
0.51 kg
Code
E60603035