HYDRONIT

HYDRONIT Gear pump GR.1 0,9cc K E60604001

  • ERIKS:12584310
Image 1
Save to list

€104.65/ pieceexcl. VAT

€126.63incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
K
Mounting flange
Group 1
Displacement
0.87 cm³/r
Max. operating pressure
200 bar
Intermittent pressure
230 bar
Peak pressure
250 bar
Max. Speed
4000 rpm
Weight
0.73 kg
Code
E60604001