

€143.23/ pieceexcl. VAT
€173.31incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | G |
Mounting flange | Group 1 |
Displacement | 0.9 cm³/r |
Max. operating pressure | 210 bar |
Intermittent pressure | 230 bar |
Peak pressure | 250 bar |
Max. Speed | 6000 rpm |
Weight | 0.49 kg |
Code | E60603001 |