

€131.78/ pieceexcl. VAT
€159.45incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | LM |
Mounting flange | Group 0 |
Displacement | 2 cm³/r |
Max. operating pressure | 120 bar |
Intermittent pressure | 140 bar |
Peak pressure | 160 bar |
Max. Speed | 2000 rpm |
Weight | 0.39 kg |
Code | PCPAH00042 |
€12.86/ pieceexcl. VAT
€15.56incl. VAT
11 In stock - Estimated delivery date 06/11/2026