HYDRONIT

HYDRONIT Gear pump GR.0 0,75cc LM PCPAH00037

  • ERIKS:14604665
Image 1
Save to list

€131.63/ pieceexcl. VAT

€159.27incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
LM
Mounting flange
Group 0
Displacement
0.75 cm³/r
Max. operating pressure
160 bar
Intermittent pressure
180 bar
Peak pressure
200 bar
Max. Speed
3500 rpm
Weight
0.27 kg
Code
PCPAH00037
Spare parts & accessories
Product Image

HYDRONIT Adapter flange GR.0 PPC/PPM/EPB E60513025

  • Eriks:12584303
  • Manufacturer:E60513025

€12.86/ pieceexcl. VAT

€15.56incl. VAT

11 In stock - Estimated delivery date 09/11/2026