HYDRONIT

HYDRONIT Gear pump GR.0 0,5cc LM PCPAH00036

  • ERIKS:14604664
Image 1
Save to list

€131.66/ pieceexcl. VAT

€159.31incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
LM
Mounting flange
Group 0
Displacement
0.5 cm³/r
Max. operating pressure
160 bar
Intermittent pressure
180 bar
Peak pressure
200 bar
Max. Speed
3500 rpm
Weight
0.26 kg
Code
PCPAH00036
Spare parts & accessories
Product Image

HYDRONIT Adapter flange GR.0 PPC/PPM/EPB E60513025

  • Eriks:12584303
  • Manufacturer:E60513025

€12.86/ pieceexcl. VAT

€15.56incl. VAT

11 In stock - Estimated delivery date 06/11/2026