

€107.31/ pieceexcl. VAT
€129.85incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | K |
Mounting flange | Group 0 |
Displacement | 0.26 cm³/r |
Max. operating pressure | 160 bar |
Intermittent pressure | 180 bar |
Peak pressure | 200 bar |
Max. Speed | 6000 rpm |
Weight | 0.33 kg |
Code | E60504002 |
€12.86/ pieceexcl. VAT
€15.56incl. VAT
11 In stock - Estimated delivery date 04/11/2026