

€202.74/ pieceexcl. VAT
€245.32incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | RH |
Mounting flange | Group 1 |
Displacement | 5.6 cm³/r |
Max. operating pressure | 190 bar |
Intermittent pressure | 200 bar |
Peak pressure | 210 bar |
Max. Speed | 1500 rpm |
Weight | 1.24 kg |
Code | PCPAH00008 |