

€202.43/ pieceexcl. VAT
€244.94incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | RH |
Mounting flange | Group 1 |
Displacement | 4.2 cm³/r |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 1900 rpm |
Weight | 1.13 kg |
Code | PCPAH00007 |