

€352.04/ pieceexcl. VAT
€425.97incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Power | 2.2 kW |
Speed | 2900 rpm |
Number of poles | 2 |
Voltage type | AC |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Number of phases | 3 |
Frame size acc. to IEC | 80 |
Degree of protection (IP) | IP54 |
Insulation class acc. to IEC | F |
Duty cycle | S3: 40% |
Shaft diameter | 19 mm |
Flange diameter (outside diameter) | 110 mm |
Weight | 12 kg |
€7.87/ pieceexcl. VAT
€9.52incl. VAT
2 In stock - Estimated delivery date 26/10/2026€7.99/ pieceexcl. VAT
€9.67incl. VAT
61 In stock - Estimated delivery date 26/10/2026