

€364.65/ pieceexcl. VAT
€441.23incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Power | 0.75 kW |
Speed | 2900 rpm |
Number of poles | 2 |
Voltage type | AC |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Number of phases | 3 |
Frame size acc. to IEC | 71 |
Degree of protection (IP) | IP54 |
Insulation class acc. to IEC | F |
Duty cycle | S3: 40% |
Shaft diameter | 15 mm |
Flange diameter (outside diameter) | 63.5 mm |
Weight | 5 kg |
€8.09/ pieceexcl. VAT
€9.79incl. VAT
7 In stock - Estimated delivery date 10/11/2026