HYDRONIT

HYDRONIT 3-Phase motor 0.37kW S3 4P 230/400V 50/60Hz frame 71 E037AC341S3

  • ERIKS:12584244
Image 1
Save to list

€197.10/ pieceexcl. VAT

€238.49incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
0.37 kW
Speed
1450 rpm
Number of poles
4
Voltage type
AC
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Number of phases
3
Frame size acc. to IEC
71
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S3: 40%
Shaft diameter
17 mm
Flange diameter (outside diameter)
110 mm
Weight
5.5 kg
Spare parts & accessories

€7.87/ pieceexcl. VAT

€9.52incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

HYDRONIT Coupling E36100000 PPC AC motor pump group 1

  • Eriks:12584272
  • Manufacturer:E36100000

€7.99/ pieceexcl. VAT

€9.67incl. VAT

55 In stock - Estimated delivery date 10/11/2026