HYDRONIT

HYDRONIT 3-Phase B14 motor 7,5kW S3 4P 230/400V 50/60Hz frame 112 B14750AC345S3

  • ERIKS:12584266
Image 1
Save to list

€1,295.51/ pieceexcl. VAT

€1,567.57incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
7.5 kW
Speed
1450 rpm
Number of poles
4
Voltage type
AC
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Number of phases
4
Mounting
B14
Frame size acc. to IEC
112
Duty cycle
S3: 40%
Shaft diameter
28 mm
Flange diameter (outside diameter)
110 mm
Weight
35 kg