HYDRONIT

HYDRONIT 3-Phase B14 motor 7,5kW S3 2P 230/400V 50/60Hz frame 112 B14750AC325S3

  • ERIKS:12584265
Image 1
Save to list

€1,469.06/ pieceexcl. VAT

€1,777.56incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
7.5 kW
Speed
2900 rpm
Number of poles
2
Voltage type
AC
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Number of phases
2
Mounting
B14
Frame size acc. to IEC
112
Duty cycle
S3: 40%
Shaft diameter
28 mm
Flange diameter (outside diameter)
110 mm
Weight
38 kg