HYDRONIT

HYDRONIT 1-Phase motor 0.55kW S3 2P 230V 50Hz frame 71 N055ACS21S3

  • ERIKS:12584232
Image 1
Save to list

€363.80/ pieceexcl. VAT

€440.20incl. VAT

Estimated delivery date - 18/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
0.55 kW
Speed
2900 rpm
Number of poles
2
Voltage type
AC
Nominal rated voltage
230 V
Nominal rated frequency
50 Hz
Number of phases
1
Frame size acc. to IEC
71
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S3: 40%
Shaft diameter
15 mm
Flange diameter (outside diameter)
63.5 mm
Weight
6 kg
Spare parts & accessories

€8.09/ pieceexcl. VAT

€9.79incl. VAT

7 In stock - Estimated delivery date 10/11/2026