

€27.99/ pieceexcl. VAT
€33.87incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.3 |
Drive shaft | European tapered 1:8 (M14) |
Keyway width | 4 mm |
Nominal dimension | 48x44 |
Number of teeth | 23 teeth 48x44 DIN5482 |