

€33.37/ pieceexcl. VAT
€40.38incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.3.5 |
Keyway width | 4,8 mm |
Nominal dimension | 48x44 |
Number of teeth | 23 teeth 48x44 DIN5482 |