

€14.84/ pieceexcl. VAT
€17.96incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.3 |
Drive shaft | European tapered 1:8 (M14) |
Keyway width | 4 mm |
Nominal dimension | 35x31 |
Number of teeth | 18 teeth 35x31 DIN5482 |