

€23.75/ pieceexcl. VAT
€28.74incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.3.5 |
Keyway width | 4,8 mm |
Nominal dimension | 40x36 |
Number of teeth | 20 teeth 40x36 DIN5482 |