

€19.28/ pieceexcl. VAT
€23.33incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.2T |
Drive shaft | European tapered 1:8 (M12) |
Keyway width | 4 mm |
Nominal dimension | 28x25 |
Number of teeth | 15 teeth 28x25 DIN5482 |