

€12.57/ pieceexcl. VAT
€15.21incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.2 |
Drive shaft | European tapered 1:8 (M12) |
Keyway width | 3,17 mm |
Nominal dimension | 25x22 |
Number of teeth | 14 teeth 25x22 DIN5482 |