

€24.04/ pieceexcl. VAT
€29.09incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.3 |
Drive shaft | European tapered 1:8 (M14) |
Keyway width | 4 mm |
Nominal dimension | 32x28 |
Number of teeth | 17 teeth 32x28 DIN5482 |