

€17.20/ pieceexcl. VAT
€20.81incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.1 |
Drive shaft | European tapered 1:8 (M7) |
Keyway width | 2,4 mm |
Nominal dimension | 20x17 |
Number of teeth | 12 teeth 20x17 DIN5482 |