

€632.03/ pieceexcl. VAT
€764.76incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Work table |
Width | 700 mm |
Depth | 700 mm |
With drawers case | Yes |
Colour | Black |
Weight | 90 kg |