HUVEMA

HUVEMA Vertical bandsaw HU 2012 VBSH Super - 400V 2,2 KW

  • ERIKS:12684446
  • Manufacturer:8718242078313
Image 1
Professional vertical bandsaw with variable speed. Solid steel frame and well finished. This bandsaw was developped especially for cutting medium (to large) series of material. Used for making (very) long cuts, cutting very wide material and cutting at an angle. Length cuts in bar materials and profiles can be made easily with this machine. Can also be used for contour sawing and notching. Less common sizes such as a half bar, triangular bar and six sided bar can be made with this bandsaw. Wide variety of saw blades available, from fine to coarse. With this machine you can increase production, because it saws through all sorts of (difficult) materials very fast. Hardly any vibrations, which makes for higher precision cuts and longer life-span of the blades. With integrated welding unit, machine light and material stop. Optional table feed available.

Eigenschappen:
ergonomic operation
iron tilting table
stepless blade speed
blade speed indication

Opmerking:
- 400V
Save to list

€12,936.10/ pieceexcl. VAT

€15,652.68incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Rated power
2.2 kW
Sawing speed
15 - 125 / 165 - 1500 m/min
Saw-blade length
4035 x 25 mm
Weight
590 kg
Connection voltage
400 V
Max. dimension of fixed parts
1090 x 810 x 2030 mm
Working height
305 mm