HUVEMA

HUVEMA Tapping machine HU Tap AT-16/II+AT16-90° M3 - M16

  • ERIKS:11933980
  • Manufacturer:8718242077590
Image 1
Image 2
Image 1
Image 2
Pneumatic tapping machine up to M16, with a large radius. Supplied with various adapters, e.g. for drilling and a 90° adapter for tapping in all directions.
Save to list

€2,869.30/ pieceexcl. VAT

€3,471.85incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Range
from 200 to 1900 mm
Tapping adapters
6 (M4-M12) pce
Rotational speed
300 rpm
Weight
27 kg