HUVEMA

HUVEMA Tapping machine HU Tap AQ-16-950 M3 - M16

  • ERIKS:12218838
  • Manufacturer:8718242077071
Image 1
Pneumatic tapping machine up to M16, with a large radius. Supplied with various adapters, e.g. for drilling and a 90° adapter for tapping in all directions.
Save to list

€2,105.50/ pieceexcl. VAT

€2,547.66incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Range
from 100 to 950 mm
Tapping adapters
6 (M4-M12) pce
Rotational speed
300 rpm
Weight
25 kg