HUVEMA

HUVEMA Tapping machine HU Tap AQ-12-950 M2 - M12

  • ERIKS:11933974
  • Manufacturer:8718242073837
Image 1
The AQ 950 series pneumatic tapping machines have a radius of up to 950mm. The construction of the machines enables you to get to the work piece quickly. Supplied with 6 adapters and a B16 adapter for drilling.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Range
from 100 to 950 mm
Tapping adapters
6 (M2-M12) pce
Rotational speed
400 rpm
Weight
18 kg