HUVEMA

HUVEMA Sharpening stone SLS 300-50-25 G

  • ERIKS:14748268
  • Manufacturer:8718242070287
Image 1
Save to list

€126.02/ pieceexcl. VAT

€152.48incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Series
SLS
Type
Grinding Stone
Granulation
36
Diameter
300 mm
Width
50 mm
Grade
Coarse