HUVEMA

HUVEMA Roll Plate Bending Machine 1550 x 2 mm

  • ERIKS:14457358
  • Manufacturer:8718242077378
Image 1
Image 2
Image 1
Image 2
Save to list

€6,994.02/ pieceexcl. VAT

€8,462.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Roll Plate Bending Machine
Dimension
2130 x 700 x 1200
Motor power
1.5
Weight
580 kg
Voltage
400
Roller size
90 mm
Max. plate thickness
2 mm