HUVEMA

HUVEMA Roll Plate Bending Machine 1050 x 3 mm

  • ERIKS:14457356
  • Manufacturer:8718242073851
Image 1
Image 2
Image 1
Image 2
Save to list

€5,907.78/ pieceexcl. VAT

€7,148.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Roll Plate Bending Machine
Dimension
1630 x 700 x 1200
Motor power
1.1
Weight
480 kg
Voltage
400
Roller size
90 mm
Max. plate thickness
3 mm