HUVEMA

HUVEMA Radial drilling machine - CRDM 3050x2000 Topline

  • ERIKS:12582913
  • Manufacturer:8718242079815
Image 1
Radial drilling machine with hydraulic clamping system
With IC timer - making it possible to release the arm for up and down movement and stopping the arm with one button
When changing the tool, the spindle can remain in its current position.

Properties:
gear wheels in oil bath
safety device to prevent arm from falling down abruptly
precision ground gear wheels
integrated cooling system
automatic tool ejector
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
5,5 kW
Voltage
400 V
Weight
6600 kg
Max. distance spindle table
1900 mm
Drilling depth
370 mm
Package size
3105x1400x3300
Max. drill diameter
65 mm
Spindle speed range
35-1890 rpm
Spindle taper
MT5
Height
2960 mm
Number of steps
12
Column diameter
432 mm
Feed range longitudinal/cross
0,07-0,96
Table dimensions l x w x h
1000x800x500 mm
Tapping capacity
M50
Distance spindle-column
490 - 2000 mm
Cooling pump power
0.2 kW
Socket
2908x1102x250 mm
Number of feeds
6