HUVEMA

HUVEMA Radial drilling machine - CRDM 3050x1250 Topline

  • ERIKS:12432179
  • Manufacturer:8718242079068
Image 1
Radial drilling machine with hydraulic clamping system
With IC timer - making it possible to release the arm for up and down movement and stopping the arm with one button
When changing the tool, the spindle can remain in its current position.

Properties:
gear wheels in oil bath
safety device to prevent arm from falling down abruptly
precision ground gear wheels
integrated cooling system
automatic tool ejector
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
3,5 kW
Voltage
400 V
Weight
2300 kg
Max. distance spindle table
1345 mm
Drilling depth
270 mm
Package size
2060x995x2240
Max. drill diameter
50 mm
Spindle speed range
56-1450 rpm
Tapping capacity
M40
Column diameter
300 mm
Spindle taper
MT5
Number of steps
12
Height
2645 mm
Feed range longitudinal/cross
0,06-0,10-0,20
Table dimensions l x w x h
635x520x420 mm
Distance spindle-column
360 - 1250 mm
Cooling pump power
0.2 kW
Socket
1785x785x190 mm
Number of feeds
3