HUVEMA

HUVEMA Professional column drill 32mm - 400V - HU 32-4 NG Topline

  • ERIKS:14459934
  • Manufacturer:8718242559386
Image 1
The HU 32-4 NG Topline is a V-belt driven column drill of professional quality
With a drilling capacity of 32 mm, this machine is the largest in the NG Topline series! This column drill is fully equipped according to the latest CE standards
The user is therefore assured of pleasant and safe use
Many workshops have very diverse drilling work: from small to large jobs
A 32 mm drill often does this well
This makes this machine ideal for a technical department, maintenance work, etc

Do you drill regularly, but do not work in production and still want to work accurately? Then this is the perfect machine for you!

The HU 32 NG-4 Topline is among other things equipped with a work light to illuminate your workpiece even better, an easily adjustable drilling depth and an easily adjustable work table
The work table can be rotated both horizontally and vertically and swivelled around the column
The table has a cross of t-slots, which makes it possible to use almost all clamps! With the motor's tensioning lever, you can easily release the V-belts from their tension, allowing you to quickly replace or reposition them
With the wide speed range of the V-belts, you can easily drill into various materials with corresponding drill diameters up to 32 mm
The machine also features a 2-step motor, which allows you to use 2 speeds with a quick switch and reduces the need to change the belts
In addition, this HU 32 NG-4 Topline is equipped with a left/right switch for the drilling spindle
Finally, this machine is of course equipped with an emergency stop and protective covers.

Features:
  • Professional quality
  • V-belt driven
  • CE compliant
  • Including protective cap
  • Including emergency stop
  • Including drill head
  • Inclusive drill bit
  • Including drive spigot
  • Including working light
  • With adjustable drilling depth
  • With 2-stage motor
  • With left/right switch
  • Flexible work table
  • Power current version

Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA