HUVEMA

HUVEMA Polishing machine - HU 225 P-4 Topline - 225mm

  • ERIKS:23520459
  • Manufacturer:8718242061308
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Professional polishing machine
Accurately balanced so no vibration
Simple machine but highly suited for workshops
Sold to many technical institutes, such as schools
Polishing discs are available separately.

Properties:
emergency stop with no-load switch
2 polishing discs
with polishing block
Save to list

€528.58/ pieceexcl. VAT

€639.58incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
1 kW
Weight
30 kg
Voltage
400
Packaging
720 x 185 x 310 mm
Rotational speed
2850
Polishing disc dimensions l x w x bore
225 x 25 x 25 mm