HUVEMA

HUVEMA Polishing machine - HU 175 P-2 Topline - 175mm

  • ERIKS:23520458
  • Manufacturer:8718242061292
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Professional polishing machine
Accurately balanced so no vibration
Simple machine but highly suited for workshops
Sold to many technical institutes, such as schools
Polishing discs are available separately.

Properties:
emergency stop with no-load switch
2 polishing discs
with polishing block
Save to list

€350.66/ pieceexcl. VAT

€424.30incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.45 kW
Weight
16 kg
Voltage
230
Packaging
639 x 175 x 250 mm
Rotational speed
2850
Polishing disc dimensions l x w x bore
175 x 25 x 16 mm