HUVEMA

HUVEMA Milling-drilling machine HU 430 DM Super Vario - 400V 0,75 KW

  • ERIKS:12684594
  • Manufacturer:8718242081191
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Drilling milling machine with variable speed. Heavy duty execution, supplied fully mounted. Suited for the demanding professional.

Eigenschappen:
crosstable with 16mm t-slots
dovetail guides
left/right run for tapping
protection guard with switch
including stand
with cooling system
separate control panel

Opmerking:
- 400V
Save to list

€10,453.00/ pieceexcl. VAT

€12,648.13incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Spindle taper
MT3
Weight
420 kg
Spindle travel
120 mm
Voltage
400 V
Distance spindle-table
450 mm
Head movement
45 L + 90 R °
Motor power vertical
0.75 kW
Number of slots
3x16
Speed vertical spindle
2500 rpm
Table dimensions l x w
210 x 730 mm
Longitudinal table travel
X-410, Y-285 mm mm