

€3,555.64/ pieceexcl. VAT
€4,302.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Hydraulic press |
Max. pressure | 399.5 bar |
Control | Hand Foot Operated |
Working width | 750 mm |
Weight | 250 kg |
Cylinder stroke | 160 mm |
Outer diameter cylinder | 140 mm |
Diameter piston head | 50 mm |
Tank capacity | 2.5 l |